discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 3TCBV-3036 36"W x 30"D Stainless steel Countertop with 4" Backsplash

Aero Manufacturing 3TCBV-3036 36"W x 30"D Stainless steel Countertop with 4" Backsplash

Item #: WBB205498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $527.00

$87.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $527.00 or save 3% on purchase.

Quantity

Popular item in this category

Stainless steel Countertop with 4" Backsplash 36"W x 30"D

Stainless steel work tables feature a heavy duty poly cutting board work top. Top is reinforced with 16 gauge Type 304 stainless steel. Includes 4" backsplash. Tops include a V-countertop edge on three sides to eliminate spillage. Welded construction provides extra strength and durability. Measures 36"W x 30"D. NSF®.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES30
  • ASSEMBLYUnassembled
  • CONSTRUCTION16GA 304 Type Stainless Steel
  • GAUGE16
  • TOP CONSTRUCTION16 Gauge/ 304 Series
  • BACKSPLASH HEIGHT INCHES4
  • CAPACITY CUBIC FEET6
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What's is the proper care method for stainless steel?

    Question Asked By: May 23, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see the drawing.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3TCBV-3036 36"W x 30"D Stainless steel Countertop with 4" Backsplash

Aero Manufacturing 3TCBV-3036 36"W x 30"D Stainless steel Countertop with 4" Backsplash

Item #: WBB205498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top