ShopSol Operational Chair with Contoured Polyurethane Seat and Back

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ShopSol Operational Chair with Contoured Polyurethane Seat and Back

Item #: WBB271848

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $533.35 Save up to 45%
Price: $ 294.95
Product Information
Customer Review
Product Q&A
Accessories
ShopSol Operational Chair with Contoured Polyurethane Seat and Back

Constructed of a stable 5-blade 26" diameter molded nylon and webbed fiberglass reinforced base with polyurethane seats and backs for long lasting durability. Made specifically for easy versatility to suit all work surface heights. Pneumatic seat height adjustments from 19" to 27". Includes 20" diameter height-adjustable footring. Telescoping dust cover conceals lift for protection from dust and dirt buildup. Offers 300 lb. capacity and large contoured 19" W x 17 1/2" padded self-skinning foam seat. 15-1/2" W x 12- 1/2" H with a 20° adjustable backrest angle and 5" adjustable height with convenient lockdown knobs. Color is Black. Capacity is 300 lbs.

Product Specifications

    • BRANDShopSol
    • COLOR FINISHBlack
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES15-1/2
    • BACK HEIGHT INCHES12-1/2
    • DESCRIPTIONContoured Operational Chair
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES17-1/2
    • SEAT HEIGHT RANGE INCHES19 to 27
    • SEAT HEIGHT INCHES19 to 27
    • SEAT CONSTRUCTIONPolyurethane
    • STYLETask Stool
    • UPHOLSTERYPolyurethane
    • WEIGHT LBS29.3
    • SEAT HEIGHT MINIMUM INCHES19
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBER1010322
    • SEAT HEIGHT MAXIMUM INCHES27
    • WITH CASTERSNo
    • COLOR FAMILYBlack
    • CAPACITY LBS300
    • BASE DIAMETER INCHES26
    • BASE5 Legged
    • BACK TYPEMid Back
    • HEIGHT ADJUSTMENT Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!