Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI - BE3315B-WL - Metal Cafe Barstool with Wood Seat and Back Walnut

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

KFI - BE3315B-WL - Metal Cafe Barstool with Wood Seat and Back Walnut

Item #: WB277328WL

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $532.00 Save up to 51%
Qty Price
1-5 $278.95 ea.
6+ $258.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Metal Café Barstool with Wood Seat and Back

Metal café barstool with wood seat and back. Attractive wood grain chair gives your break room or cafeteria and warm classic look. The café barstool has a 18 gauge, 1.25" steel frame in black powder-coat. The seat and back are solid wood with a mahogany, natural or walnut stain. The contoured back and seat are attractive and functional for hours of comfort. Legs have clear polyurethane glides to protect floors. Weight tested for 400 lbs. Meets CAL-117 fire codes.

Documents are in PDF format

Product Specifications

    • ARM TYPEArmless
    • SEAT CONSTRUCTIONWood
    • STYLEBarstool / Counter Stool
    • SEAT COLORBrown
    • BACK TYPEMid Back
    • SEAT HEIGHT MINIMUM INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result