Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bevco 4211-V Vinyl Stool - Black with Chrome Steel Base - Footring - 20-25"H - Westmound Series

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Bevco 4211-V Vinyl Stool - Black with Chrome Steel Base - Footring - 20-25"H - Westmound Series

Item #: WBB2258096

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $318.00 Save up to 8%
Price: $ 291.95
Product Information
Customer Review
Product Q&A
Accessories
Bevco 4211-V Vinyl Stool - Black with Chrome Steel Base - Footring - 20-25"H - Westmound Series

Wide contoured seat and curved backrest provide improved lumbar support and durability. Strong steel backbar provides various height adjustments. Waterfall front seat improves leg circulation. 19" welded footring provides added ergonomic comfort.

Documents are in PDF format

Product Specifications

    • BRANDBevco
    • ARM TYPEArmless
    • DESCRIPTIONVinyl Office Stool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES17
    • SEAT CONSTRUCTIONVinyl
    • STYLETask Stool
    • LIMITED WARRANTY12 Years
    • COUNTRY OF ORIGINMade in USA
    • COLLECTIONWestmound
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • SEAT COLORBlack
    • OVERALL HEIGHT41"
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI/BIFMA, GREENGUARD Gold
    • WITH FOOT RESTYes
    • BACK TYPELow Back
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER4211-V-BLK
    • SEAT HEIGHT MAXIMUM INCHES25
    • WEIGHT CAPACITY LBS.300
    • SEAT HEIGHT MINIMUM INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!