Heavy Duty Clean Room Stool - Vinyl - High Back - Aluminum Base - Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Heavy Duty Clean Room Stool - Vinyl - High Back - Aluminum Base - Black

Item #: WBB560854

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $378.95 ea.
3+ $348.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty High Back Clean Room Vinyl Stool w/ Aluminum Base & Foot Ring Black

Super heavy duty 450 lbs. capacity. 21-1/2" wide x 18" deep with front waterfall contour seat and 3" Thick high resilient density foam for better comfort. Seat range 21"-31". Aluminum base. 20" Footring. Black back bar. Rubber edge banding protection, on seat and back. Back 19" W x 16-1/2" H. Weight 36 lbs.

Product Specifications

    • BRANDIndustrial Seating
    • ARM TYPEArmless
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES16-1/2
    • DESCRIPTIONClean Room Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES18
    • SEAT CONSTRUCTIONVinyl
    • STYLEShop Stool
    • SEAT COLORBlack
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPEHigh Back
    • BASE5 Legged
    • CAPACITY LBS450
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBERAE20W-VCR-Black-251
    • SEAT HEIGHT MAXIMUM INCHES31
    • SEAT HEIGHT MINIMUM INCHES21

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good chair

Your review: Chair meets all of our needs, but arrived with a broken round handle to adjust the chair. There was a lack of packing material to keep the chair from being damaged. We decided not to return it because the use of the chair was not compromised.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!