Heavy Duty Clean Room Stool - Vinyl - High Back - Aluminum Base - Blue

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Heavy Duty Clean Room Stool - Vinyl - High Back - Aluminum Base - Blue

Item #: WBB560855

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $378.95 ea.
3+ $348.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty High Back Clean Room Vinyl Stool w/ Aluminum Base & Foot Ring Blue

Super heavy duty 450 lbs. capacity. 21-1/2" wide x 18" deep with front waterfall contour seat and 3" Thick high resilient density foam for better comfort. Seat range 21"-31". Aluminum base. 20" Footring. Black back bar. Rubber edge banding protection, on seat and back. Back 19" W x 16-1/2" H. Weight 36 lbs.

Product Specifications

    • BRANDIndustrial Seating
    • ARM TYPEArmless
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES16-1/2
    • DESCRIPTIONClean Room Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES18
    • SEAT CONSTRUCTIONVinyl
    • STYLEShop Stool
    • SEAT HEIGHT MINIMUM INCHES21
    • SEAT COLORBlue
    • MANUFACTURERS PART NUMBERAE20W-VCR-Blue-211
    • SEAT HEIGHT MAXIMUM INCHES31
    • WITH CASTERSYes
    • CAPACITY LBS450
    • WITH FOOT RESTYes
    • BASE5 Legged
    • BACK TYPEHigh Back
    • HEIGHT ADJUSTMENT Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!