Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan

Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan

Item #: WB319302TN

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $839.00

$139.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $839.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Production Workbench Shop Top Safety Edge Complete Bench Tan 48"W X 30"D

Industrial workbench features rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:

  • 15"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer
  • 48"H Uprights
  • Bin rail
  • Pegboard Panel Mounting Kit
  • Cantilever Shelf
  • Led Light Kit with Arm Mount


Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES30
  • HEIGHT INCHES31-3/4 to 43-3/4
  • OVERALL HEIGHT INCHES84
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHTan
  • COLOR FAMILYTan
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • DRAWER QUANTITY2
  • LEG HEIGHT INCHES30 to 42
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • SHELF QUANTITY2
  • SHELF TYPELower & Upper
  • TOP CONSTRUCTIONShop Top Safety Edge
  • TOP THICKNESS INCHES1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Global Industrial™ 72"W x 36"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan

Item #: 319349TN

Not Yet Rated

Available on or around 01/02/2021

$1,032.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan

Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan

Item #: WB319302TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Global Industrial™ 48"W x 30"D Production Workbench - Shop Top Safety Edge Complete Bench - Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant