Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 48 x 30 Adjustable Height Workbench - Power Apron - Birch Square Edge - Tan

Global Industrial™ 48 x 30 Adjustable Height Workbench - Power Apron - Birch Square Edge - Tan

Item #: WB318895BTN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $455.95

Save $22.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY DUTY POWER APRON PRODUCTION BENCHES
Square Edge Birch Butcher Block Top
Long lasting, high quality production benches come standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Mounting hardware included to attach to the bench top. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-3/4" thick kiln-dried maple top with mineral oil protectant and standard square edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72"W x 36"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Certification: ETL/cETL

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES30
  • HEIGHT INCHES31-3/4 to 43-3/4
  • OVERALL HEIGHT INCHES31-3/4
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHTan
  • COLOR FAMILYTan
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • POWERThree duplex 15 Amp, 115 Volt Outlets
  • STYLEBench without Power Apron
  • TOP CONSTRUCTIONBirch Butcher Block Square Edge
  • TOP THICKNESS INCHES1-3/4
  • LEG HEIGHT INCHES30 to 42
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48 x 30 Adjustable Height Workbench - Power Apron - Birch Square Edge - Tan

Global Industrial™ 48 x 30 Adjustable Height Workbench - Power Apron - Birch Square Edge - Tan

Item #: WB318895BTN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant