Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hooks sold separately

60" W Pegboard Panel Rack, Blue

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

60" W Pegboard Panel Rack, Blue

Item #: WB319092

Sold By: globalindustrial.com

Available on or around 05/02/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
60"W Pegboard Panel Rack

60"W Pegboard Panel Rack organizes tools and accessories in at workstations or in shops or garages. Entire unit is made of welded steel for long lasting durability. Double-sided panel offers maximum storage capacity in a small amount of space. Accepts conventional pegs, hooks, brackets and supplies for maximum tool storage versatility (pegboard accessories not included). Pegboard panel adjusts up or down along punched posts for maximum versatility. Pegboard rack rolls into position on four swivel locking casters. Side push handle eases maneuverability around the work area. Measures 60" wide. Panel rack color is blue.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES60
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • COLORBlue
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!