Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan

Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan

Item #: WB319249TN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $775.00

$129.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $775.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
ESD Laminate Square Edge
Industrial workbench features rugged 2" square 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:

  • 5"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer


Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES31-1/4 to 43-1/4
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHTan
  • COLOR FAMILYTan
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • DRAWER QUANTITY2
  • LEG HEIGHT INCHES30 to 42
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • SHELF QUANTITY1
  • SHELF TYPELower
  • TOP COLORWhite
  • TOP CONSTRUCTIONESD Laminate Square Edge
  • TOP THICKNESS INCHES1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan

Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan

Item #: WB319249TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 72"W x 30"D Production Workbench - ESD Square Edge - Drawers & Shelf - Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant