Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN

Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN

Item #: WB318976TN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $591.00

$98.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $591.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Production Workbench Shop Top Square Edge with Drawer, Upright & Shelf Tan 72"W x 30"D

These production benches offer the same high quality construction as our heavy duty benches but with the added convenience of locking stackable drawers. Made with a 1-1/2" thick Shop Top with standard square edge. High quality industrial work bench is built to last using rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. These workbenches are tested to 5,000 lb. capacity. 6"H drawer can be mounted to either left or right hand side under the counter top for lockable storage. Secures valuable tools, supplies and more using a cylinder lock with 2 keys. Drawer runs smooth on nylon rollers. Base includes a set of adjustable leveling floor glides and a set of leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES31-1/2 to 43-1/2
  • OVERALL HEIGHT INCHES79-1/2
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHTan
  • COLOR FAMILYTan
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG HEIGHT INCHES30 to 42
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • SHELF QUANTITY1
  • SHELF TYPEUpper
  • STYLEBench with 6" Drawer, Uprights and Shelf
  • TOP CONSTRUCTIONShop Top Square Edge
  • TOP THICKNESS INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN

Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN

Item #: WB318976TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Global Industrial™ 72x30 Production Workbench Shop Top Square Edge - Drawer, Upright & Shelf TN
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant