Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan

Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan

Item #: WB319339TN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,418.00

$236.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,418.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEAVY DUTY COMPLETE HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Stainless Steel Square Edge
Industrial workbench features rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:

  • 15"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer
  • 48"H Uprights
  • Bin rail
  • Pegboard Panel Mounting Kit
  • Cantilever Shelf
  • Led Light Kit with Arm Mount


Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES31-1/2 to 43-1/2
  • OVERALL HEIGHT INCHES83-3/4
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHTan
  • COLOR FAMILYTan
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • DRAWER QUANTITY2
  • LEG HEIGHT INCHES30 to 42
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • SHELF QUANTITY2
  • SHELF TYPELower & Upper
  • TOP CONSTRUCTIONStainless Steel Square Edge
  • TOP THICKNESS INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Blue

Item #: 319339BL

Not Yet Rated

Available on or around 12/08/2020

$1,418.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan

Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan

Item #: WB319339TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Global Industrial™ 72x30 Production Workbench - Stainless Steel Square Edge Complete Bench Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant