Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan

Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan

Item #: WB319276TN

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $757.00

$126.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $757.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Shop Top Square Edge
Industrial workbench features rugged 2" square 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Weight Capacity: 5000 lbs, evenly distributed.

Bench Includes:

  • 5"D Lower Shelf
  • 6"H Drawer
  • 12"H Drawer


Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES36
  • HEIGHT INCHES31-1/2 to 43-1/2
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHTan
  • COLOR FAMILYTan
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • DRAWER QUANTITY2
  • LEG HEIGHT INCHES30 to 42
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • SHELF QUANTITY1
  • SHELF TYPELower
  • TOP CONSTRUCTIONShop Top Square Edge
  • TOP THICKNESS INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan

Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan

Item #: WB319276TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan
    Global Industrial™ 96 x 36 Production Workbench - Shop Top Square Edge - Drawers & Shelf - Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant