Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 96x36 Production Workbench, Light Kit & 6 Outlet Shelf, Birch Square Edge BL

Global Industrial™ 96x36 Production Workbench, Light Kit & 6 Outlet Shelf, Birch Square Edge BL

Item #: WB319065

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $736.00

$122.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $736.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Birch Butcher Block Square Edge Top
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-3/4" thick birch butcher block top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96"W x 36"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Workbench Includes 48"H Upright Kit, 6" Drawer, Steel Shelf with Electric, and 48" Workbench Light.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES36
  • HEIGHT INCHES31-3/4 to 43-3/4
  • OVERALL HEIGHT INCHES84
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHBlue
  • COLOR FAMILYBlue
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • LEG HEIGHT INCHES30 to 42
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • TOP CONSTRUCTIONBirch Butcher Block Square Edge
  • TOP THICKNESS INCHES1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 96x36 Production Workbench, Light Kit & 6 Outlet Shelf, Birch Square Edge BL

Global Industrial™ 96x36 Production Workbench, Light Kit & 6 Outlet Shelf, Birch Square Edge BL

Item #: WB319065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant