Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96"W x 36"D Production Workbench with Power Apron - Birch Butcher Block Square Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

96"W x 36"D Production Workbench with Power Apron - Birch Butcher Block Square Edge - Blue

Item #: WB318902BBL

Sold By: globalindustrial.com

Available on or around 05/13/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 709.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HEAVY DUTY ELECTRONIC PRODUCTION BENCH
Square Edge Birch Butcher Block Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 42"H at 2" increments. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96"W x 36"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Certification: ETL/cETL

*Global Brand is hot ironed onto bench edge*

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES36
    • HEIGHT INCHES28 to 42
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • POWERThree duplex 15 Amp, 115 Volt Outlets
    • TOP CONSTRUCTIONBirch Butcher Block Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!