Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WSI ESD Steel Shelf C2SS1260E-GG, C2 Series, 12"D X 60"W, Grey Laminate, Grey Epoxy

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

WSI ESD Steel Shelf C2SS1260E-GG, C2 Series, 12"D X 60"W, Grey Laminate, Grey Epoxy

Item #: WBB926913

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 197.95
Product Information
Customer Review
Product Q&A
WSI ESD Steel Shelf C2SS1260E-GG, C2 Series, 12"D X 60"W, Grey Laminate, Grey Epoxy

C2 ESD Steel shelf 12"d for 60" bench w/ front lip and two shelf brackets, ESD laminate dissipation range is greater than 10/6th and less than 10/9th. Items shown in photo might have other optional accessories.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES12
    • HEIGHT INCHES3
    • COLOR FINISHGray
    • BRANDWSI
    • CONSTRUCTION18 Gauge Formed Steel Shelf, ESD Laminate Inlay
    • DESCRIPTIONESD Steel Shelf
    • MANUFACTURERS PART NUMBERC2SS1260E-GG
    • WEIGHT LBS22
    • STYLEC2
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!