Take 15% off your entire order!

Offer applied at checkout

Pro-Line 60 x 30 ELE6030PL-L14 Ergoline Electric Height Adjustable Workbench Plastic Laminate Top

Pro-Line 60 x 30 ELE6030PL-L14 Ergoline Electric Height Adjustable Workbench Plastic Laminate Top

Item #: WB319419

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,235.00 up to 11% OFF

Price: $1,985.00

$330.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,985.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Pro-Line 60 x 30 ELE6030PL-L14 Ergoline Electric Height Adjustable Workbench Plastic Laminate Top

Two Post Electric Push Button Height Adjustable Work station. Unit to adjust from 30" to 42" via push button. Station supplied with a plastic laminate work surface with "T" mold edges. 500 lbs. Capacity. evenly distributed; includes modesty panel. Fully Welded top frame and modesty panel are both featured in this rugged bench. Frame is designed to accept Proline's modular accessories. Light Blue Powder Coat Painted Steel. Leveling feet included.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES30 to 42
  • CAPACITY LBS (Evenly Distributed)500
  • COLOR FINISHBlue
  • COLOR FAMILYBlue
  • ASSEMBLYUnassembled
  • BRANDPro-Line
  • CONSTRUCTIONSteel
  • LEG STYLECantilever Leg
  • LEG TYPEAdjustable
  • MANUFACTURERS PART NUMBERELE6030PL-L14
  • TOP CONSTRUCTIONPlastic Laminate Safety Edge
  • TYPEElectric
  • COUNTRY OF ORIGINUSA
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pro-Line 60 x 30 EL6030PL-A31 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top

Item #: B2308953

Not Yet Rated

Usually ships in 5 to 8 days

$1,458.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line 60 x 30 ELE6030PL-L14 Ergoline Electric Height Adjustable Workbench Plastic Laminate Top

Pro-Line 60 x 30 ELE6030PL-L14 Ergoline Electric Height Adjustable Workbench Plastic Laminate Top

Item #: WB319419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant