Take 15% off your entire order!

Offer applied at checkout

WSI Modular Workbench Adder C2-SPA-3072-75GGB, C2 Series, 30"D X 60"W X 75"H, Gray Laminate

WSI Modular Workbench Adder C2-SPA-3072-75GGB, C2 Series, 30"D X 60"W X 75"H, Gray Laminate

Item #: WBB926775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $636.00

$106.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Concept 2000 Workstations is a started adder configured workstation system, C2's can be customized by using the extensive line of accessories, resulting in a cost effective and productive plant layout. C2 benches feature a UL Listed Single Dedicated Electrical Circuit (DEC) system. Each electrical box, 15A or 20A outlets, provides enough power for the ever demanding electrical requirements. DEC system can be ordered with one, two, or four electrical circuits and are mounted within the upright to help reduce the work surface clutter. Air distribution can also we added to the upright or the work bench front beam, Data port opening in the DEC electrical box for CAT 5 or 6 can also an added, all utilities, EL, Air, and Data can be interconnected with in the UL Listed uprights. A power cord with interconnecting electrical support to all benches is easy to add and install, thus using minimal power drops. Concept 2000 Single Position ADDER 30 x 48 x 75H with 180 degree rolled front edge. ESD laminate dissipates at a range that is greater than 10/6th and less than 10/9th, C2 work bench comes with (2) 75" high uprights, (1) rear panel (2) top support brackets, (1) work surface, Upright storage and drawers not included.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES75
  • CAPACITY LBS (Evenly Distributed)750
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDWSI
  • CONSTRUCTIONAluminum Upright, Steel Brackets & Panels
  • LEG STYLECantilever Leg
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERC2-SPA-3072-75GGB
  • STYLEC2
  • TOP CONSTRUCTIONGray Laminate Rolled Edge
  • TYPEAdder
  • WEIGHT LBS160
  • APPROVED/CERTIFIEDUL Listed, File E243365
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WSI Modular Workbench Adder C2-SPA-3060-75GGB, C2 Series, 30"D X 60"W X 75"H, Gray Laminate

Item #: B926920

Not Yet Rated

Usually ships in 13 to 16 days

$568.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WSI Modular Workbench Adder C2-SPA-3072-75GGB, C2 Series, 30"D X 60"W X 75"H, Gray Laminate

WSI Modular Workbench Adder C2-SPA-3072-75GGB, C2 Series, 30"D X 60"W X 75"H, Gray Laminate

Item #: WBB926775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant