Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Flat Panel Display Swing Arm Assembly
See all 16 items in product family

QS Dimension-4 Flat Panel Display Swing Arm Assembly

Item #: WBB437207

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 248.95
Product Information
Customer Review
Product Q&A
QS Dimension-4 Flat Panel Display Swing Arm Assembly

  • Provides positioning in two planes for optimum viewing angles
  • Universal display mount complies with VESA MIS-D 100/75mm interface standards
  • 26" fully extended

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES26
    • DEPTH INCHES--
    • HEIGHT INCHES4
    • CAPACITY LBS75
    • COLOR FINISHBlack
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONFlat Panel Display Swing Arm Assembly
    • MANUFACTURERS PART NUMBERQS-2012632
    • SERIESDimension 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!