Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Footrest Assembly 60"
See all 16 items in product family

QS Dimension-4 Footrest Assembly 60"

Item #: WBB437102

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.00 Save up to 4%
Price: $ 77.95
Product Information
Customer Review
Product Q&A
QS Dimension-4 Footrest Assembly 60"

Quick, economical footrest solution for workers at standing workstations. Easily attachable to framing channel of workstation uprights. Tube can be height adjusted or adjusted forward and back with simple tools. Best suited for standing workers or dedicated seated workers. Tube can be manually adjusted back and forth for seated workers with shorter legs. Footrest Tube assembly can be used alone or with FootPan (ordered separately)

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • DEPTH INCHES--
    • HEIGHT INCHES1
    • COLOR FINISHSilver
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONFootrest Assembly
    • MANUFACTURERS PART NUMBERQS-2012122
    • SERIESDimension 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed