Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Parts Cup Stringer 72" - ESD
See all 16 items in product family

QS Dimension-4 Parts Cup Stringer 72" - ESD

Item #: WBB437137

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
QS Dimension-4 Parts Cup Stringer 72" - ESD

The Parts Cup Stringer adjusts up/down and back/forth to aid the operator with repetitive reaching motion. The parts cup stringer accepts standard parts cup(s) and other accessories. Ergo Parts Cup Stringers are of heavy duty construction and are angle adjustable.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES1
    • HEIGHT INCHES2
    • CAPACITY LBS51
    • COLOR FINISHBlack
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONParts Cup Stringer
    • MANUFACTURERS PART NUMBERQS-2012183
    • SERIESDimension 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed