Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Single Sided Starter 30"x60"x72"H - ESD
See all 16 items in product family

QS Dimension-4 Single Sided Starter 30"x60"x72"H - ESD

Item #: WBB437249

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,141.00 Save up to 4%
Price: $ 1,095.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
QS Dimension-4 Single Sided Starter 30"x60"x72"H - ESD

Dimension 4 Workbenches (also called workstations) are the most versatile and useful workbench modules available. The system easily expands to meet growing needs through the addition of accessories and more modules. The Single Sided Starter is the first building block for the single sided system. You will receive two uprights and a work surface assembly with 180° rolled front edge.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES72
    • CAPACITY LBS750
    • COLOR FINISHGray
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Sided Starter
    • MANUFACTURERS PART NUMBERQS-2000344
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • SERIESDimension 4
    • HEIGHT INCHES (FIXED LEG)72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed