Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Slide-Out Universal CPU Holder
See all 16 items in product family

QS Dimension-4 Slide-Out Universal CPU Holder

Item #: WBB437217

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $286.00 Save up to 3%
Price: $ 276.95
Product Information
Customer Review
Product Q&A
QS Dimension-4 Slide-Out Universal CPU Holder

Safely suspends the CPU beneath the work surface, saves valuable workspace. Slide mechanism permits easy access to CPU. Prevents damage from dust, floor, moisture, vacuum cleaning or mops. Rugged metal construction, durable powder coated paint finish. 28 lbs. capacity pulls out 12" and rotates 360° (please consider restrictions such as drawers and attached cables) Painted to match Bench frame unless otherwise specified.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES12
    • DEPTH INCHES--
    • HEIGHT INCHES22
    • CAPACITY LBS75
    • COLOR FINISHBlack
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONSlide-Out Universal CPU Holder
    • MANUFACTURERS PART NUMBERQS-2012639
    • SERIESDimension 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed