Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WSE3048-STARTER Continuous Width Product Tables, 30"x48", Starter Kit

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Little Giant WSE3048-STARTER Continuous Width Product Tables, 30"x48", Starter Kit

Item #: WBB1588573

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 443.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Little Giant WSE3048-STARTER, 48" W x 30" D Continuous Width Product Table, Starter Kit - Gray

Ideal for assembly lines. No stringer means working from both sides! Heavy-duty 12 gauge tops are available in either 30" or 36" depth with reinforced understructure and strengthening gussets. Tops come in 4,5, and 6 ft. widths to allow for an infinitely continuous work surface in 1 ft. increments (excludes 7 ft.). This starter kit includes (1) table top, (2) leg sets, and (4) gussets. Legs and gussets bolt to table-tops with included hardware. Ships flat. Overall height is 36" Gray powder coated finish. Add-on Kits are sold separately.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • CAPACITY LBS3,000
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWSE3048-STARTER
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS126 lbs.
    • HEIGHT INCHES (FIXED LEG)36
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!