discount codeFree shipping over 300

Applied at checkout

Durham MT244824-2K195 48"W X 24"D X 24"H Machine table

Durham MT244824-2K195 48"W X 24"D X 24"H Machine table

Item #: WBB891730

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Quantity

Popular item in this category

Durham MT244830-2K295 48"W x 24"D x 30"H Machine Table with 2 Shelves

Usually ships in 6 to 9 days

Not Yet Rated

$195.95

Customers Also Viewed

14 gauge construction with stiffeners. Foot pads with pre-dilled holes for lagging to the floor. 1-1/2" x 1/8" angle iron frame. Optional drawer

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES24
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY--
  • GAUGE14
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMT244824-2K195
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEStationary
  • WEIGHT LBS98
  • LEG STYLESquare Tubing Leg
  • NUMBER OF SHELVES--
  • HEIGHT INCHES (FIXED LEG)24
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LEE

    Date: March 16, 2018

    Machine Table
    Your review:
    The table is very strong and durable. Stands up to 3,000 lbs with ease.
    Pros:
    Had 1 weak weld at the foot of 1 out of 10 tables purchased.
    Cons:
    Strong welds on the table and cross beams and legs.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MT244824-2K195 48"W X 24"D X 24"H Machine table

Durham MT244824-2K195 48"W X 24"D X 24"H Machine table

Item #: WBB891730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top