discount codeFree shipping over 300

Applied at checkout

Durham MTDM182436-2K195 24"W X 18"D X 36"H Machine table drawer

Durham MTDM182436-2K195 24"W X 18"D X 36"H Machine table drawer

Item #: WBB891780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $318.95

Quantity

Popular item in this category

Durham MTDM182442-2K195 24"W X 18"D X 42"H Machine table with drawer

Usually ships in 6 to 9 days

Not Yet Rated

$308.95

Customers Also Viewed

Durham MTDM182436-2K195 Mobile Machine Table with Drawer - 24"W x 18"D x 36"H

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES18
  • HEIGHT INCHES36
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMTDM182436-2K195
  • SHELF QUANTITY1
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEMobile
  • WEIGHT LBS96
  • GAUGE METAL14
  • LEG STYLESquare Tubing Leg
  • HEIGHT INCHES (FIXED LEG)36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTDM182436-2K195 24"W X 18"D X 36"H Machine table drawer

Durham MTDM182436-2K195 24"W X 18"D X 36"H Machine table drawer

Item #: WBB891780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top