discount codeFree shipping over 300

Applied at checkout

Durham MTDM244824-2K195 48"W X 24"D X 24"H Machine table with drawer

Durham MTDM244824-2K195 48"W X 24"D X 24"H Machine table with drawer

Item #: WBB891791

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $334.95

Quantity

Popular item in this category

Durham MTDM244842-2K195 48"W X 24"D X 42"H Machine table with drawer

Usually ships in 6 to 9 days

Not Yet Rated

$361.95

Customers Also Viewed

Durham MTDM244824-2K195 Mobile Machine Table with Drawer - 48"W x 24"D x 24"H

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES24
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMTDM244824-2K195
  • SHELF QUANTITY1
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEMobile
  • WEIGHT LBS115
  • GAUGE METAL14
  • LEG STYLESquare Tubing Leg
  • HEIGHT INCHES (FIXED LEG)24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTDM244824-2K195 48"W X 24"D X 24"H Machine table with drawer

Durham MTDM244824-2K195 48"W X 24"D X 24"H Machine table with drawer

Item #: WBB891791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top