discount codeFree shipping over 300

Applied at checkout

Durham MTM243618-2K195 36"W X 24"D X 18"H Machine table

Durham MTM243618-2K195 36"W X 24"D X 18"H Machine table

Item #: WBB891758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $237.95

Quantity

Popular item in this category

Durham MTM243630-2K295 36"W X 24"D X 30"H Machine table with 1 shelf

Usually ships in 6 to 9 days

Not Yet Rated

$280.95

Customers Also Viewed

Durham MTM243618-2K195 Mobile Machine Table - 36"W x 24"D x 18"H

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES18
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY--
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMTM243618-2K195
  • SHELF QUANTITY1
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEMobile
  • WEIGHT LBS111
  • GAUGE METAL14
  • LEG STYLESquare Tubing Leg
  • HEIGHT INCHES (FIXED LEG)18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTM243618-2K195 36"W X 24"D X 18"H Machine table

Durham MTM243618-2K195 36"W X 24"D X 18"H Machine table

Item #: WBB891758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top