discount codeFree shipping over 300

Applied at checkout

Durham MTM244836-3K295 48"W X 24"D X 36"H Machine table with 1 shelf

Durham MTM244836-3K295 48"W X 24"D X 36"H Machine table with 1 shelf

Item #: WBB891795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $367.95

Quantity

Popular item in this category

Durham MTM244830-2K295 48"W X 24"D X 30"H Machine table with 1 Shelf

Usually ships in 6 to 9 days

(1)

$298.95

Customers Also Viewed

Durham MTM244836-3K295 Mobile Machine Table - 48"W x 24"D x 36"H

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES36
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • MANUFACTURERS PART NUMBERMTM244836-3K295
  • SHELF QUANTITY2
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEMobile
  • WEIGHT LBS120
  • GAUGE METAL14
  • HEIGHT INCHES (FIXED LEG)36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTM244836-3K295 48"W X 24"D X 36"H Machine table with 1 shelf

Durham MTM244836-3K295 48"W X 24"D X 36"H Machine table with 1 shelf

Item #: WBB891795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top