discount codeFree shipping over 300

Applied at checkout

Durham MTD182430-2K195 18"W X 24"D X 30"H Machine table with drawer

Durham MTD182430-2K195 18"W X 24"D X 30"H Machine table with drawer

Item #: WBB891744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $196.95

Quantity

Popular item in this category

Durham MTD244830-2K195 48"W X 24"D X 30"H Machine table with drawer

Usually ships in 6 to 9 days

Not Yet Rated

$243.95

Customers Also Viewed

Durham MTD182430-2K195 Machine Table with Drawer 24"W x 18"D x 30"H

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES18
  • HEIGHT INCHES30
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMTD182430-2K295
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEStationary
  • WEIGHT LBS99
  • LEG STYLESquare Tubing Leg
  • HEIGHT INCHES (FIXED LEG)24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTD182430-2K195 18"W X 24"D X 30"H Machine table with drawer

Durham MTD182430-2K195 18"W X 24"D X 30"H Machine table with drawer

Item #: WBB891744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top