discount codeFree shipping over 300

Applied at checkout

Durham MTD243642-2K195 36"W X 24"D X 42"H Machine table with drawer

Durham MTD243642-2K195 36"W X 24"D X 42"H Machine table with drawer

Item #: WBB891756

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $232.95

Quantity

Popular item in this category

Durham MTD244842-2K195 48"W X 24"D X 42"H Machine table with drawer

Usually ships in 6 to 9 days

(1)

$252.95

Customers Also Viewed

Durham MTD243642-2K195 Machine Table with Drawer 24"W x 36"D x 42"H

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES36
  • HEIGHT INCHES42
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMTD243642-2K295
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEStationary
  • WEIGHT LBS116
  • LEG STYLESquare Tubing Leg
  • HEIGHT INCHES (FIXED LEG)42
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTD243642-2K195 36"W X 24"D X 42"H Machine table with drawer

Durham MTD243642-2K195 36"W X 24"D X 42"H Machine table with drawer

Item #: WBB891756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top