discount codeFree shipping over 300

Applied at checkout

Durham MTD244818-2K195 48"W X 24"D X 18"H Machine table with drawer

Durham MTD244818-2K195 48"W X 24"D X 18"H Machine table with drawer

Item #: WBB891755

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Quantity

Popular item in this category

Durham MTD244842-2K195 48"W X 24"D X 42"H Machine table with drawer

Usually ships in 6 to 9 days

(1)

$252.95

Customers Also Viewed

Durham MTD244818-2K195 Machine Table with Drawer 24"W x 48"D x 18"H

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES48
  • HEIGHT INCHES18
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMTD244818-2K295
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEStationary
  • WEIGHT LBS116
  • LEG STYLESquare Tubing Leg
  • HEIGHT INCHES (FIXED LEG)18
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CKH

    Date: March 26, 2018

    Work table
    Your review:
    good sturdy work table.
    Pros:
    Strong and sturdy. decent finish.
    Cons:
    none.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTD244818-2K195 48"W X 24"D X 18"H Machine table with drawer

Durham MTD244818-2K195 48"W X 24"D X 18"H Machine table with drawer

Item #: WBB891755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top