discount codeFree shipping over 300

Applied at checkout

Durham MTD244842-2K195 48"W X 24"D X 42"H Machine table with drawer

Durham MTD244842-2K195 48"W X 24"D X 42"H Machine table with drawer

Item #: WBB891763

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $252.95

Quantity

Popular item in this category

Durham MTD244830-2K195 48"W X 24"D X 30"H Machine table with drawer

Usually ships in 6 to 9 days

Not Yet Rated

$243.95

Customers Also Viewed

Durham MTD244842-2K195 Machine Table with Drawer 24"W x 48"D x 42"H

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES48
  • HEIGHT INCHES42
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERMTD244842-2K295
  • TOP CONSTRUCTIONSteel Square Edge
  • TYPEStationary
  • WEIGHT LBS125
  • LEG STYLESquare Tubing Leg
  • HEIGHT INCHES (FIXED LEG)42
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike

    Date: December 04, 2014

    Useful
    Pros:
    Good working height for standing worker
    Cons:
    Load rating is limited. Would have appreciated a sturdier table.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham MTD244842-2K195 48"W X 24"D X 42"H Machine table with drawer

Durham MTD244842-2K195 48"W X 24"D X 42"H Machine table with drawer

Item #: WBB891763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top