Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 14835 Model F-4.5 4-1/2" Jaw Width Fiber Face Jaw Caps
See all 33 items in product family

Wilton 14835 Model F-4.5 4-1/2" Jaw Width Fiber Face Jaw Caps

Item #: WBB503589

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($163.80)

List Price: $55.00 Save up to 26%
Price: $40.95
Product Information
Customer Review
Product Q&A
Wilton Fiber Magnefix Jaw Caps are constructed of aluminum alloy and laminated fiber to prevent absorption of outside materials. Use on applications when avoiding marring of the work surface.

Features:

  • MODEL F - FIBER FACE MAGNEFIX JAW CAPS
  • Aluminum alloy with laminated fiber cover to prevent the absorption of outside materials
  • Heat parts rapidly by concentrating heat into part
  • Temporary workholding systems.
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise

Product Specifications

    • MODEL NUMBERF-4.5
    • MANUFACTURERS PART NUMBER14835
    • DESCRIPTIONJaw Caps
    • JAW WIDTH INCHES
    • NET WEIGHT1
    • TYPEFiber Face
    • BRANDWilton
    • JAW WIDTH4-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!