Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Tools 94c Single End Pin Vise (.045" To .125") - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

General Tools 94c Single End Pin Vise (.045" To .125") - Pkg Qty 3

Item #: WBB249582

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 3

Price: $42.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single End Pin Vise (.045" to .125")

Single End Pin Vises are great for holding small tools such as drill bits, taps and reamers. In addition, the bodies are hollow to allow the Pin Vises to be used with long rods or wire. Each Pin Vise features a hardened steel collet with a unique jaw capacity for use with varying tool sizes. This individual Pin Vise is designed for holding tools from 0.045" to 0.125" in diameter.
  • Great for holding small tools, wire and metal rods
  • Used in model making, electronics and jewelry repair
  • Collet capacity is 0.045" to 0.125"
  • Adjustable collet is made from hardened tool steel
  • Nickel-plated body is hollow to allow use with wire and rods
  • Locking screw chuck holds tool firmly in place
  • Conforms to government specifications GGG-V-412a

Product Specifications

    • RANGE INCHES.045-.125"
    • RANGE MM1.2-3.2mm
    • MANUFACTURERS PART NUMBER94C
    • DESCRIPTIONPin Vise
    • LENGTH3-1/2"
    • SIZE.045" - .125"
    • MANUFACTURER PART NUMBER94C
    • WIDTH3/8"
    • HEIGHT3/8"
    • TYPESingle End
    • BRANDGeneral Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!