
Price: $3,190.00
Customers Also Viewed
This Sjobergs school workbench is constructed from fine European beech which is then given a lacquer finish to withstand hard use. Each complete unit is assembled from four separate workbenches, each with it's own end vise and double row of 3/4" bench dog holes. This arrangement yields very flexible clamping options; use the vise alone or use the vise with bench dogs for larger clamping jobs. Four distinct work zones also allow comfortable and efficient student placement. Center portion of the assembly doubles as a tool trough or convenient student book storage area. Each unit is supplied with 16 bench dogs, 4 per work zone. The zinc coated steel stand is height adjustable from 27" to 35" for excellent student age coverage. Other accessories such as gas springs, hydraulic lift, hinged stools, hold down clamps, jaw cushions and more are available separately.
Product Specifications
- WIDTH INCHES64
- DEPTH INCHES64
- HEIGHT INCHES35
- CAPACITY LBS (Evenly Distributed)500
- COLOR FINISHBrown
- ASSEMBLYUnassembled
- BRANDSjobergs
- CONSTRUCTIONBeech
- LEG STYLEPedestal Leg
- LEG TYPEFixed
- MANUFACTURERS PART NUMBERSJO-66466K
- TOP CONSTRUCTIONBeech
- COUNTRY OF ORIGINSWEDEN
There are 2 questions for this product.
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question

Sjobergs SJO-33309 Smart Workstation Pro Vise European Beech Workbench Top
Item #: 319389
Not Yet Rated
Free Shipping
$199.00
Popular item in this category
4 School Bench Tops with Beech Trestle
Item #: 319399
Not Yet Rated
Free Shipping
Usually ships in 2 to 5 days
$2,495.00

4 School Bench Tops with Steel Trestle
$3190.0
- Product Information
- Customer Review
- Product Q&A
- Accessories