MCR Safety's UltraTech® gloves provide ultra fit, comfort, and protection! Within this series of work gloves you will find multiple shell options and multiple palm coating options. This ensures that you will find the glove that's perfect for keeping you safe on the job! The 9699 features a 15 gauge gray nylon shell that will provide good dexterity and comfort and is coated with black HPT on the palm and fingertips. The HPT coating will provide grip in wet or dry conditions and adds good abrasion resistance. Looking for the best work gloves? Look no further than MCR Safety!
MCR Safety UltraTech® Work Gloves 15 Gauge Nylon Shell HPT coating, L, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Grip | Smooth |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Nylon, PVC |
| Usage | Agriculture, Assembly, Material Handling, Manufacturing, Warehousing |
| Description | UltraTech® Work Gloves 15 Gauge Nylon Shell HPT Coating |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 9699L |
| Lining Material | Nylon |
| Coating Material | PVC |
| Brand | MCR Safety |