The stylish upper and athletic inspired sole gives the Premier Work series a versatile look that can be worn with your best chinos or favorite jeans. Adding comfort to the mix, it also has a fully cushioned footbed and a lightweight yet durable EVA sole. Features are ASTM F2413, Steel Toe, SD35, SR-ASTM F3445.
Florsheim Work Premier Casual Chukka Boots, Steel Toe, Size 10.5EEE, 4"H, Dark Cognac
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Extra Wide (3E) |
| Boot Height | 4 in |
| Size | 10.5 |
Product Details
| Chemical Resistant Sole | Yes |
| Type | Work Boots |
| Upper Material | Smooth Leather |
| Color | Dark Cognac |
| Series | Premier Work |
| Toe Type | Steel Toe |
| Style | Casual Work Chukka |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather / Foam / Rubber |
| Outsole Material | Durable and Cushioned EVA Outsole with Rubber Traction Pads on Heel and Toe |
| Gender | Men's |
| Manufacturers Part Number | FS2334-EEE-13.0 |
| Slip Resistant | Yes |
| Insole | Lightweight and breathable comfort footbed |
| Lining Material | Lycra Breathable Lining |
| Waterproof | No |
| Brand | Florsheim |