x

Take 15% off your entire order!

Offer applied at checkout

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Item #: WBB579861

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$806.00 up to 57% OFF

Price: $348.95

Save $17.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Advance Tabco SLAG-243-X 16 Gauge Work Table 430 Stainless Steel - Adjustable Undershelf 36"W x 24"D

Features:

  • Work Table
  • 24" Wide Top
  • Without Splash
  • 36" Long
  • Stainless Steel Frame & Adjustable Undershelf
  • 16 Gauge
  • Type 430 Stainless Steel Top


Weights & Dimensions

  • Depth 24 in
  • Width 36 in
  • Weight Capacity 234 lbs
  • Height 35-1/2 in
  • Gauge 16 Top ga

Product Details

  • Leg Material 1-5/8" Stainless Steel
  • Type Commercial Work Table
  • Top Material 430 Stainless Steel
  • Package Quantity 1
  • Brand Advance Tabco, Inc.
  • Material Stainless Steel
  • Style Undershelf
  • Manufacturers Part Number SLAG-243-X
  • Shelf Material 18 Ga. Stainless Steel
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Item #: WBB579861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant