- Work Table
- 30" Wide Top With Turned Up Edge At Rear
- 72" Long
- With Adjustable Undershelf
- Galvanized Frame & Shelf
- 14 Gauge
- Type 304 Stainless Steel Top
- 1-1/2" Rear Splash
Advance Tabco® 304 Stainless Steel Table, 72 x 30", Undershelf, 1-1/2" Backsplash, 14 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,089.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 180 lbs |
| Gauge | 14 ga |
| Nominal Height | 36 in |
| Backsplash Height | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | FLG-306 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Brand | Advance Tabco |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Base Material | Galvanized Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |