x

Take 15% off your entire order!

Offer applied at checkout

Advance Tabco TSPS-3010 Work Table Poly-Vance Top - 6" Backsplash Stainless Steel Frame 120"W x 30"D

Advance Tabco TSPS-3010 Work Table Poly-Vance Top - 6" Backsplash Stainless Steel Frame 120"W x 30"D

Item #: WBB578416

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,175.00 up to 55% OFF

Price: $1,444.00

$240.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Advance Tabco TSPS-3010 Work Table Poly-Vance Top - 6" Backsplash Stainless Steel Frame 120"W x 30"D

Features:

  • Work Table
  • 5/8" Thick Poly-Vance Cutting Surface Top
  • 30" Wide Top
  • 6" Splash At Rear Only
  • 120" Long
  • With Stainless Steel Legs & Crossrails


  • WIDTH INCHES 120
  • DEPTH INCHES 30
  • HEIGHT INCHES 35-1/2
  • CAPACITY LBS (Evenly Distributed) 625
  • BRAND Advance Tabco, Inc.
  • CONSTRUCTION Poly Vance
  • MANUFACTURERS PART NUMBER TSPS-3010
  • PACKAGE QUANTITY 1
  • APPROVED/ CERTIFIED NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco TSPS-3010 Work Table Poly-Vance Top - 6" Backsplash Stainless Steel Frame 120"W x 30"D

Advance Tabco TSPS-3010 Work Table Poly-Vance Top - 6" Backsplash Stainless Steel Frame 120"W x 30"D

Item #: WBB578416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant