- 16 gauge 304 stainless steel legs and backsplash 6" high with 45 degree return angle.
- Legs and crossbracing are 1-5/8" diameter 16 gauge stainless steel tubing.
- Frame for poly top is 1-1/4" square tubing. Standard bullet feet. Tops are 5/8" thick polyethylene, high-temperature safe to 180 F.
- Available with thicker 3/4" poly tops.
- Hat channels deaden sound and reinforce the top to maintain a level work surface.
- Safe for dishwashing and steam cleaning.
Winholt Equipment Stainless Steel Table, 72 x 36", Poly Top, 6" Backsplash
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,115.00
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 50 lbs |
| Gauge | 16 ga |
| Base Gauge | 16 ga |
| Nominal Height | 34 in |
| Backsplash Height | 6 in |
Product Details
| Assembly Required | No |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DPTB-3672 |
| Primary Use | Laboratory Facilities |
| Brand | Winholt |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Backsplash |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | 304 Stainless Steel |
| Top Material | Polyethylene |
Compliance & Certifications
| Certifications | NSF |