New Age Industrial Work Table W/Undershelf, 304 Stainless Steel Top/Aluminum Frame, 48"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
2-Tier Heavy Duty Aluminum Work & Prep Table: Adjustable knock-down design with removable stainless steel worktop & aluminum undershelf. Designed for efficiency, this table offers a spacious and durable workspace with a removable 16-gauge stainless steel top. This heavy-duty stationary table includes an infinitely adjustable solid aluminum undershelf with a capacity of 200 lbs, ideal for organized storage. The entire unit's built to support a total static weight of 2,000 lbs. Its aluminum frame and posts are guaranteed against rust and corrosion for life, ensuring it stands up to demanding commercial environments. The table is NSF certified, made in the USA, and features adjustable feet for quick stabilization. Frame: 13-Gauge Legs: 8-Gauge Aluminum Sheet: 12-Gauge Stainless Steel Sheet: 16-Gauge. 5-Year Guarantee Against Material Defects and Workmanship. Lifetime Guarantee Against Rust and Corrosion.
PRICE
$1,749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 35-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 66.6 lbs |
| Tube Diameter | 1-11/16 in |
| Gauge | 8 / 12 / 13 / 16 ga |
| Nominal Height | 36 in in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Number of Legs | 4 |
| Edge Type | Square |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel/Aluminum |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 24SS48KDUS |
| Primary Use | Foodservice, Laboratory |
| Shape | Rectangle |
| Shelf Material | High-Tensile Aluminum |
| Leg Material | Aluminum |
| Brand | New Age Industrial |
| Power | No |
| Type | Commercial Work Table |
| Shelf Capacity | 1500 lbs |
| Color | Silver |
| Top Color Family | Silver |
| Style | Undershelf |
| Country of Origin | U.S.A. |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Frame Material | High-Tensile Aluminum |
| Leg Type | Adjustable |
| Base Material | High-Tensile Aluminum |
| Top Material | 304 Stainless Steel |
Warranty
| Warranty | 5 Years Against Material Defects & Workmanship yr |
Compliance & Certifications
| Certifications | NSF |