Lista Adjustable Riser 60"W x 15"D, Maple Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This versatile riser shelf provides convenient storage above the work surface with the added convenience of electrical power. It can be paired with a technical electronic workstation. It includes a 60"W x 15"D shelf with back stop and two 16"H shelf supports 1 with a 15A 6 outlet power strip.
PRICE
$985.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 15 in |
| Height | 18 in |
Product Details
| Type | Riser |
| Edge Type | Square |
| Color | Blue |
| Manufacturers Part Number | XSIRS-60BT/BB |
| Top Material | Maple Butcher Block |
| Brand | Lista |