Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB254753BK

Global Industrial™ Steel Power Riser, 60"W x 15"D, Black

Product Description
This power riser comes prewired and ready to use. It requires no electrician. It includes six outlets with circuit breaker, pilot light and removable 9-1/2' cord with plug. The riser offer a power supply of 15A/115V.

PRICE
$235.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth15 in
Height18 in
Weight Capacity125 lbs
Weight46 lbs

Product Details

Assembly RequiredYes
TypePower Riser
ColorBlack
StylePower Riser
MaterialSteel
DescriptionPower Riser
Manufacturers Part Number254753BK
Number of Outlets6
BrandGlobal Industrial

Compliance & Certifications

CertificationscETL, ETL