Global Industrial
Model # :WB254744BK
Global Industrial Steel Standard Riser, 72"W x 10-1/2"D, Black
|
Questions & Answers (0)
Product Description
Add space to any workbench steel with black powder coat finish. The 2" high backstop prevents items from falling. There are mounting holes to allow easy workbench installation.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 10-1/2 in |
| Height | 12 in |
| Weight Capacity | 125 lbs |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Type | Riser |
| Color | Black |
| Style | Standard Riser |
| Material | Steel |
| Description | Standard Riser |
| Manufacturers Part Number | 254744BK |
| Brand | Global Industrial |