SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray

Item #: WB254CP54

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $71.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $139.95

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 30"D, Gray, Each

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 30"D, Gray, Each

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Flared Leg Workbench w/ Stainless Steel Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Stainless Steel Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

Global Industrial™ Steel Lower Shelf, 60"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 60"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 72"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 72"W x 14"D, Gray

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Gray, Each

Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray

Global Industrial™ Steel Lower Shelf, 48"W x 14"D, Gray

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Black, Each

Global Industrial™ Adjustable Height Steel C-Channel Leg For Workbench, 36"D, Black, Each

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72"W, Gray

Global Industrial™ Lower Steel Shelf, 96"W x 14"D, Gray

Global Industrial™ Lower Steel Shelf, 96"W x 14"D, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 48"W x 30"D x 1-3/4" Thick

Global Industrial™ Workbench Top, Maple Butcher Block Square Edge, 48"W x 30"D x 1-3/4" Thick

Global Industrial™ 36" Pegboard Panel Kit, 48"W, Blue

Global Industrial™ 36" Pegboard Panel Kit, 48"W, Blue

Global Industrial™ Workbench Top, Plastic Laminate Square Edge, 48"W x 30"D x 1-5/8" Thick

Global Industrial™ Workbench Top, Plastic Laminate Square Edge, 48"W x 30"D x 1-5/8" Thick

Global Industrial™ Workbench Top, ESD Square Edge, 48"W x 30"D x 1-1/4" Thick

Global Industrial™ Workbench Top, ESD Square Edge, 48"W x 30"D x 1-1/4" Thick

Global Industrial™ 48x30 Mobile Adj. Height C-Channel Leg Workbench - Laminate Square Edge

Global Industrial™ 48x30 Mobile Adj. Height C-Channel Leg Workbench - Laminate Square Edge

Global Industrial™ 48 x 30 Mobile Fixed Height Flared Leg Workbench - Laminate Square Edge Gray

Global Industrial™ 48 x 30 Mobile Fixed Height Flared Leg Workbench - Laminate Square Edge Gray

This stringer helps increase workbench stability. The 48"W x 6"H steel channel easily attaches to legs. The wide angle channel offers extra strength. There are mounting holes for easy installation. This stringer requires only 4 screws for installation. It is finished in gray baked on enamel for scratch resistance and durability. The stringer is not for use with pedestal units.

Weights & Dimensions

  • Depth -- in
  • Width 48 in
  • Height 6 in
  • Weight 6.5 lbs

Product Details

  • Assembly Required No
  • Type Stringer
  • Brand Global Industrial
  • Material Steel
  • Style 48" Workbench Stringer
  • Manufacturers Part Number 254CP54
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Work Bench Legs
    Your review:
    I bought these legs for use on a project I was working on (building a work bench). Legs came exactly as I expected & are working great. Couldn't be happier, if I need to expand or make another one I'll be using these again
  • Reviewer: Anonymous

    Date: April 10, 2013

    support
    Your review:
    Of course the stringer is a must to stabilize the table. this plus the legs is one of the easiest ways to build work table and is inexpensive.
  • Reviewer: Anonymous

    Date: August 03, 2012

    Well made.
    Your review:
    Stringer fit the bench legs perfectly. That is all it had to do.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray

Item #: WB254CP54

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 48"W, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant