Global Industrial
Model # :WB318855N
Global Industrial Workbench Top, Birch Butcher Block Square Edge, 72"W x 36"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
Birch butcher block bench tops are kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. This is an economical all-purpose bench top choice. Tops are available in 1-1/2" thickness with square edge.
PRICE
$349.95
1
1
Available on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 1-1/2 in |
| Weight | 88.2 lbs |
| Thickness | 1-1/2 in |
Product Details
| Edge Type | Square |
| Material | Birch Butcher Block |
| Food Safe | Yes |
| Color | Brown |
| Brand | Global Industrial |