Global Industrial
Model # :WBB3780924
Global Industrial Workbench Top, Shop Top Safety Edge, 48"W x 24"D x 1-1/2" Thick
Write a Review
|
Questions & Answers (0)
Product Description
✓ 1-1/2" thick work surface for heavy-duty applications
✓ Safety Edge design for added protection and durability
✓ Catalyzed finish helps resist liquids and surface damage
Built for demanding workshop, laboratory, and industrial environments, this 48"W x 24"D Global Industrial 1-1/2" thick Shop Top Bench Top features a durable safety edge design and a high-performance construction engineered for long-term reliability. The surface is faced on both sides with 3/8" super-hard, 52 lb. high-density particleboard and sealed with a catalyzed finish to help resist liquids, wear, and daily abuse. A super-strong MDF core provides exceptional stability, helping prevent warping and splitting, while reducing static buildup for enhanced workplace performance.
✓ Safety Edge design for added protection and durability
✓ Catalyzed finish helps resist liquids and surface damage
Built for demanding workshop, laboratory, and industrial environments, this 48"W x 24"D Global Industrial 1-1/2" thick Shop Top Bench Top features a durable safety edge design and a high-performance construction engineered for long-term reliability. The surface is faced on both sides with 3/8" super-hard, 52 lb. high-density particleboard and sealed with a catalyzed finish to help resist liquids, wear, and daily abuse. A super-strong MDF core provides exceptional stability, helping prevent warping and splitting, while reducing static buildup for enhanced workplace performance.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Weight | 52 lbs |
| Thickness | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Material | Shop Top |
| Color | Brown |
| Manufacturers Part Number | B3780924 |
| Brand | Global Industrial |