Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB1406108

MPN #: 24-392-026

Ergotron® WorkFit-A Dual Workstation with Suspended Keyboard

Product Description
Featuring an unprecedented range of motion, WorkFit-A lets you swing your computer system left, right, up or down to wherever you need it. Premium ergonomic benefits include keyboard placement below desktop height when sitting and independent monitor positioning.

This adjustable standing desk solution moves the keyboard and monitor in one simple motion, allowing you to sit down or stand up as you work. Fold the keyboard up and push the arm out of the way when you need your desk surface. Includes several installation options to best fit your space.

Features:
  • WorkFit-A with Suspended Keyboard, Sit-Stand Workstation, Dual monitors (polished aluminum, black)
  • Includes arm, desk clamp, grommet mount, monitor riser, crossbar bow, monitor pivots (2), keyboard tray support bracket, worksurface, keyboard tray, assembly fasteners, Velcro®, cable wrap, adjustment tools
  • NOTE: Extra-long cables may be required to span between standing and sitting heights
  • Weight Capacity: Maximum total load on height-adjustment assembly ≤ 25 lbs (11.3 kg). LCD weight = 4.5-10 lbs (2.0-4.5 kg) each, worksurface ≤ 5 lbs (2.3 kg), keyboard tray ≤ 2 lbs (.9 kg). For proper operation the total maximum weight when added together should not exceed 25 lbs (11.3 kg)
  • Lift Range: LCD and keyboard adjust 20" (51 cm) in tandem; LCD adjusts 5" (13 cm) independently; maximum LCD height adjustment = 25" (63.5 cm)
  • When in seated position, keyboard tray can drop down ≤ 4" (10 cm) below level of desktop surface, placing the keyboard at the optimum ergonomic height
  • Mounting Surface Requirements: When installed using Desk Clamp option, can be configured to work with desk surfaces up to 31.5" (80 cm) deep. When installed using Grommet Mount option, center of through-hole should be no more than 29.5" (75 cm) from front edge of desk surface. These requirements ensure that the suspended keyboard tray can extend past the desktop's front edge
  • Keyboard tray can be installed in 3 different positions: centered, offset right or offset left
  • Keyboard tray designed with slight tilt to ensure wrists remain in a neutral position during data entry and help prevent repetitive stress-injuries; tray can be flipped up 90° when not in use
  • Keyboard Tray Dimensions: 27.1"W x 10.1"D (688 x 256 mm)
  • Integrated cable management hides wires
  • Worksurface Dimensions: Approximately 0.25"H x 22"W x 10"D (6.4 x 560 x 255 mm)
  • Desk clamp attaches to edge up to 2.5" (65 mm) thick; grommet mount attaches through hole 0.5" to 2.5" (7-65 mm) wide and up to 2.5" (65 mm) thick
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole patterns = 100 x 100 mm and 75 x 75 mm)
  • Can be configured to hold a laptop alongside a monitor: order Conversion Kit (97-617)
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Warranty: Five (5) years
PRICE
$959.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity25 lbs
Weight48.5 lbs
LCD SizeUp to 24"
Keyboard Tray (W x D)27-1/8" x 10-1/8"
Lift25" in
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeSit-Stand Workstation
ColorBlack
Rotation360° °
StyleSit-Stand
Mounting LocationDesktop
Display TypeDual Monitor
MaterialSteel, Aluminum, Plastic
DescriptionDual Workstation with Suspended Keyboard
Package Quantity1
Manufacturers Part Number24-392-026
Pan180° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes